Shop All Automotive Hydraulic Filters
Main Filter
WIX 51860 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G2793039
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 10.94
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G2793039
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Application | Filtration |
Weight | 3.1 |
Replaces OEM Part | 51860 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0077277 replaces OEM 51860 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Smt 300 Smoke T (F00E90029135E)
- ASSENMACHER SPECIALTY TOOLS Stud Remover and Installer, 10mm (ASS200-10)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (Good Lite 600500)
- MAIN FILTER WIX A19A10G Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CIM-TEK 70183 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER DONALDSON/FBO/DCI P164381 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FRAM PH3567 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PARKER 4930 Replacement/Interchange Spin-On Filter (MF0508583)
- Main Filter Automotive Hydraulic Filters