Shop All Automotive Hydraulic Filters
Main Filter
WIX 51614 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G2793641
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Application Filtration
- Height 5.75
- Filter Media Wire Mesh
- Filter Rating (Microns) 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G2793641
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.75 |
Details
Application | Filtration |
Filter Media | Wire Mesh |
Item | Hydraulic Filter |
Micron Rating | 125 |
Filter Rating (Microns) | 125 |
Weight | 1.2 |
Replaces OEM Part | 51614 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Wire Mesh | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0077085 replaces OEM 51614 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for YANMAR 114362-77010 STARTER (114362-77010 STARTER)
- LANG TOOLS Memor-Eze Computer Memory (295A)
- WIX FILTERS Air Filter, Wa10841 (WA10841)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER FILTREC A120G10 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER BALDWIN BT8928 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER FILTREC A110T60 Replacement/Interchange Spin-On Filter (MF0058011)
- Main Filter Automotive Hydraulic Filters