Shop All Automotive Hydraulic Filters
Main Filter
VICKERS V0211B1R05 Replacement/Interchange Spin-On Filter
Mfr # MF0058061
Zoro # G8774485
original price:
$50.99
5% off
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Application Filtration
- Filter Rating (Microns) 5
- Height 6.94
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058061
- Zoro # G8774485
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 5 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 5 |
Weight | 2.5 |
Replaces OEM Part | V0211B1R05 |
Replaces OEM Brand | VICKERS |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | VICKERS |
Filter Type | Spin-On |
Description
Main Filter MF0401574 replaces OEM V0211B1R05 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ayp 1563R, 9517H, 973R, Craftsman 1563R, 40530 Lawn Mowers (258-050)
- PETERSON Trailer Lite Kit Submers (V547)
- A & I PRODUCTS Bulb; LED, 600 Lumens, Replacement For H4 Bulb 4" x2.5" x2.5" (A-87283179-LED)
- TIMKEN Wheel Seal - Front Inner, 225875 (225875)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER FILTREC A120T60 Replacement/Interchange Spin-On Filter (MF0058037)
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 8-15/16 In (BT8477-MPG)
- Main Filter Automotive Hydraulic Filters