Shop All Automotive Hydraulic Filters
Main Filter
VICKERS V0201B1R05 Replacement/Interchange Spin-On Filter
Mfr # MF0058049
Zoro # G8770720
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 5
- Application Filtration
- Height 5.31
- Thread Size 1.5
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058049
- Zoro # G8770720
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.31 |
Thread Size | 1.5 |
Details
Micron Rating | 5 |
Filter Rating (Microns) | 5 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.6 |
Replaces OEM Part | V0201B1R05 |
Replaces OEM Brand | VICKERS |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | VICKERS |
Filter Type | Spin-On |
Description
Main Filter MF0401550 replaces OEM V0201B1R05 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 7" H (7950A)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, Lm11949 (LM11949)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN REAR SPRING (PAIR) (1854402)
- PETERSON MANUFACTURING Surface Mount Single LED 12 Volt With Stripped Leads (V290)
- MAIN FILTER VICKERS V0201B1R03 Replacement/Interchange Spin-On Filter (MF0058048)
- MAIN FILTER CLARK 6591038 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER CIM-TEK 70152 Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER NORMAN 510 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Automotive Hydraulic Filters