Shop All Automotive Hydraulic Filters
Main Filter
VICKERS V0201B1R03 Replacement/Interchange Spin-On Filter
Mfr # MF0058048
Zoro # G8774765
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 5.31
- Thread Size 1.5
- Filter Rating (Microns) 3
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058048
- Zoro # G8774765
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.31 |
Thread Size | 1.5 |
Details
Application | Filtration |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Micron Rating | 3 |
Weight | 1.6 |
Replaces OEM Part | V0201B1R03 |
Replaces OEM Brand | VICKERS |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | VICKERS |
Filter Type | Spin-On |
Description
Main Filter MF0401549 replaces OEM V0201B1R03 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GMS 10 Networking Port Expander (0100035100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- WOLO Beacon Rotating Light, Blue Lens (3105-B)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- MAIN FILTER JOHN DEERE RE45864 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER WIX 51860 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER UFI ESF22NFC Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- Main Filter Automotive Hydraulic Filters