Shop All Oil Filters
Main Filter
VERSALIFT 1101 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G3129580
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 125
- Height 5.75
- Application Filtration
- Weight 1.2
- Replaces OEM Part 1101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G3129580
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 125 |
Application | Filtration |
Weight | 1.2 |
Replaces OEM Part | 1101 |
Replaces OEM Brand | VERSALIFT |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 125 |
OEM Replacement Brand | VERSALIFT |
Filter Type | Spin-On |
Description
Main Filter MF0822580 replaces OEM 1101 by VERSALIFT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Master Cylinder Adapter Fitting Assortment, 9 SKU, BLFA-4 (BLFA-4)
- MEGAWARE Megaware BatteryGuard (40131)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Cat, Mitsubishi (3100078)
- REESE Receiver Tube, 12 In (11021)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER LUBER-FINER LFP449 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MEC 6156 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- WIX FILTERS Engine Oil Filter #Wix Wl10164 (WL10164)
- Main Filter Oil Filters