Shop All Automotive Hydraulic Filters
Main Filter
UFI ESF22NCD Replacement/Interchange Spin-On Filter
Mfr # MF0058070
Zoro # G8711467
original price:
$40.89
5% off
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.94
- Filter Rating (Microns) 20
- Application Filtration
- Thread Size 1.5
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058070
- Zoro # G8711467
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Micron Rating | 25 |
Filter Rating (Microns) | 20 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 3.1 |
Replaces OEM Part | ESF22NCD |
Replaces OEM Brand | UFI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | UFI |
Filter Type | Spin-On |
Description
Main Filter MF0411214 replaces OEM ESF22NCD by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO GM DOOR PANEL RETAINER (21535)
- COVERKING Seat Covers in Ballistic for 20102013 GMC Truck Sierra, CSC1E1GM9429 (CSC1E1GM9429)
- KYB Strut-Plus, Sr4447 (SR4447)
- COUNTERACT BALANCING BEADS Case of 16 oz (COUCBB16OZ)
- MAIN FILTER UFI ESF22NFC Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER UFI ESF22NCC Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER UFI ESF22NFB Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER HYDAC/HYCON 0090MA020BN Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER CIM-TEK 70152 Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER CIM-TEK 70171 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- Main Filter Automotive Hydraulic Filters