Shop All Automotive Hydraulic Filters
Main Filter
UFI ESF21NFC Hydraulic Filter Replacement
Mfr # MF0058062
Zoro # G8775200
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Filter Rating (Microns) 10
- Application Filtration
- Height 6.94
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058062
- Zoro # G8775200
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Application | Filtration |
Micron Rating | 10 |
Weight | 2.5 |
Replaces OEM Part | ESF21NFC |
Replaces OEM Brand | UFI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | UFI |
Filter Type | Spin-On |
Description
Main Filter MF0411172 replaces OEM ESF21NFC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 55 Gal. Vehicle Wash Drum, Red, Wash (2CXX8)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- SEACHOICE B1-15 EPA Compliant Low Perm Fuel Hose (21221)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER PARKER 932073 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER DONALDSON/FBO/DCI P164378 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER HYDAC/HYCON 0090MA020BN Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- Main Filter Automotive Hydraulic Filters