Shop All Automotive Hydraulic Filters
Main Filter
UFI ESE22NCC Replacement/Interchange Spin-On Filter
Mfr # MF0058038
Zoro # G8743028
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1.25
- Height 8.95
- Application Filtration
- Weight 3.058
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058038
- Zoro # G8743028
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 8.95 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.058 |
Replaces OEM Part | ESE22NCC |
Replaces OEM Brand | UFI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | UFI |
Filter Type | Spin-On |
Description
Main Filter MF0410907 replaces OEM ESE22NCC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Small C-Cleat Cam Cleat Black W/Black Base (RF5400)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- PERKO Pole Storage Clips Black - Pair (0477DP0BLK)
- UWS Deep Crossover Truck Tool Box, 69", EC10791 (EC10791)
- MAIN FILTER UFI ESE22NMF Replacement/Interchange Spin-On Filter (MF0058044)
- MAIN FILTER UFI ESE22NFA Replacement/Interchange Spin-On Filter (MF0058040)
- MAIN FILTER NAPA 1847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER NAPA 1495 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER MP FILTRI CSG50P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- Main Filter Automotive Hydraulic Filters