Shop All Automotive Hydraulic Filters
Main Filter
UFI ESE11NMF Replacement/Interchange Spin-On Filter
Mfr # MF0058008
Zoro # G8745636
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 125
- Thread Size 44259
- Application Filtration
- Height 5.75
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058008
- Zoro # G8745636
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Filter Rating (Microns) | 125 |
Application | Filtration |
Micron Rating | 125 |
Item | Hydraulic Filter |
Weight | 1.2 |
Replaces OEM Part | ESE11NMF |
Replaces OEM Brand | UFI |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | UFI |
Filter Type | Spin-On |
Description
Main Filter MF0410618 replaces OEM ESE11NMF by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6851)
- MAG1 FMX Hydraulic Oil 2.5 gal (MAG1462)
- GATES Narrow Section Molded Notch V-Belt, 5Vx780 (5VX780)
- MAIN FILTER UFI ESE11NCC Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER TAMROCK 89675429 Replacement/Interchange Spin-On Filter (MF0057994)
- Main Filter Automotive Hydraulic Filters