Shop All Oil Filters
Main Filter
TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter
Mfr # MF0575528
Zoro # G3052486
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Weight 2.3405
- Height 6.13
- Application Filtration
- Replaces OEM Part TX340404161
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575528
- Zoro # G3052486
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Weight | 2.3405 |
Application | Filtration |
Replaces OEM Part | TX340404161 |
Replaces OEM Brand | TAKEUCHI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 5 |
OEM Replacement Brand | TAKEUCHI |
Filter Type | Spin-On |
Description
Main Filter MF0808817 replaces OEM TX340404161 by TAKEUCHI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile (9838)
- MSD IGNITION COIL, MSD 6-EFI IGNITION (86415)
- UWS BLACK/34IN V-SHAPED UTILITY TRAILER BOX (TBV-34-BLK)
- A & I PRODUCTS Shear Bolt & Nut Kit (Bag of 5) 5" x5" x1" (A-RCSBKT)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER LANSS FILTROS HF3118 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER DYNAPAC 4700376636 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CARQUEST 94160 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- Main Filter Oil Filters