Shop All Hydraulic Filters
Main Filter
TAISEI KOGYO PUH12A10U Replacement/Interchange Hydraulic Filter
Mfr # MF0066193
Zoro # G2896051
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 8.01
- OD Top 3.23
- OD Bottom 3.23
- ID Top 1.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066193
- Zoro # G2896051
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.01 |
Details
Seal Type | Viton |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.79 |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433552 replaces OEM PUH12A10U by TAISEI KOGYO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 8.012in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-12FJX)
- DRAW-TITE HITCH BALL LUBE 4OZ JAR (58117)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901493, 25 micron, Outside-In (MF0066253)
- Main Filter Hydraulic Filters