Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SFC3525E Replacement/Interchange Spin-On Filter
Mfr # MF0057996
Zoro # G8698508
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 44259
- Application Filtration
- Filter Rating (Microns) 20
- Height 5.75
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057996
- Zoro # G8698508
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Weight | 1.54 |
Replaces OEM Part | SFC3525E |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0410533 replaces OEM SFC3525E by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT A/C Clutch Holding Tool (648980)
- KYB Strut Plus, Sr4203 (SR4203)
- MILTON INDUSTRIES Lock-On Air Chucks (693 DUAL HEAD STR)
- PIONEER CABLE Cl Align Tool, TAT-5336 (TAT-5336)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER STAUFF SFCT3510E Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- MAIN FILTER PALL HC7500SWT8H Replacement/Interchange Spin-On Filter (MF0058080)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CROSLAND 7508 Replacement/Interchange Spin-On Filter (MF0058101)
- MAIN FILTER DONALDSON/FBO/DCI P165877 Replacement/Interchange Spin-On Filter (MF0058063)
- Main Filter Automotive Hydraulic Filters