Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SF6520W Replacement/Interchange Spin-On Filter
Mfr # MF0410544
Zoro # G9054914
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Application Filtration
- Thread Size 1
- Filter Rating (Microns) 10
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0410544
- Zoro # G9054914
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | SF6520W |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0410545 replaces OEM SF6520W by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- JJ KELLER Vehicle Inspection Form, 3 Ply, W/Carbon (723)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- MAIN FILTER STAUFF SF6549 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER GRESEN K23018 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A05A10C2 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER PRINCE FA10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- Main Filter Automotive Hydraulic Filters