Shop All Hydraulic Filter Elements
Main Filter
SEPARATION TECHNOLOGIES HF30921N1 Replacement/Interchange Hydraulic Filter
Mfr # MF0058224
Zoro # G801801063
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Media Glass
- Application Filtration
- OD Top 3.11
- Micron Rating 10
- Weight 1.197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058224
- Zoro # G801801063
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 16.57 |
Details
Product Media | Glass |
Application | Filtration |
OD Top | 3.11 |
Micron Rating | 10 |
Weight | 1.197 |
ID Top | 2.01 |
Seal Type | Viton |
OD Bottom | 3.11 |
Description
Main Filter MF0343593 replaces OEM HF30921N1 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- Main Filter Hydraulic Filtration