Shop All Hydraulic Filter Elements
Main Filter
SEPARATION TECHNOLOGIES 3830ZGCB39 Replacement/Interchange Hydraulic Filter
Mfr # MF0058320
Zoro # G801800820
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- ID Top 3.78
- ID Bottom 3.88
- Micron Rating 3
- OD Bottom 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058320
- Zoro # G801800820
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 36.5 |
Details
Product Media | Glass |
ID Top | 3.78 |
ID Bottom | 3.88 |
Micron Rating | 3 |
OD Bottom | 5.98 |
Application | Filtration |
Seal Type | Viton |
OD Top | 5.98 |
Weight | 8.053 |
Description
Main Filter MF0202600 replaces OEM 3830ZGCB39 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-65M (125947 FC SCM 65M)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- Main Filter Hydraulic Filter Elements