Shop All Oil Filters
Main Filter
SCHWING 30394213 Replacement/Interchange Spin-On Filter
Mfr # MF0058075
Zoro # G3073632
original price:
$66.99
5% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 3.5
- Height 10.94
- Application Filtration
- Replaces OEM Part 30394213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G3073632
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 3.5 |
Application | Filtration |
Replaces OEM Part | 30394213 |
Replaces OEM Brand | SCHWING |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | SCHWING |
Filter Type | Spin-On |
Description
Main Filter MF0796586 replaces OEM 30394213 by SCHWING and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS - 1/2" Drive Heavy Duty Oil Filter Removal Tool - 9120 (9120HD)
- BELL 12V Tire Inflator, 7 Ft. Power Cord (22-1-31000-8)
- CURT Multi-Function Taillight Converter Kit (59236)
- TRACERLINE A/C Leak Sealer Kit, for A/C System (TP-2210CS)
- MAIN FILTER JACOBSEN 5003691 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER MAHLE S150SP2025 Replacement/Interchange Spin-On Filter (MF0058043)
- MAIN FILTER BUYER'S U3L6FE Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER BAILEY HYDRAULICS 226012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- PUROLATOR Purolator PBL46128 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL46128)
- Main Filter Oil Filters