Shop All Automotive Hydraulic Filters
Main Filter
SCHUPP SPH94003 Replacement/Interchange Spin-On Filter
Mfr # MF0410909
Zoro # G2929146
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Micron Rating 10
- Filter Media Cellulose
- Height 8.95
- Thread Size M42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0410909
- Zoro # G2929146
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | M42 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Media | Cellulose |
Application | Filtration |
Weight | 3.058 |
Replaces OEM Part | SPH94003 |
Replaces OEM Brand | SCHUPP |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | Metric |
Cellulose | Spin-On |
OEM Replacement Brand | SCHUPP |
Description
Main Filter MF0591890 replaces OEM SPH94003 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCALIBUR / OMEGA Au3 Tharn Adsthrau3 (OLADSTHRAU3)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW035)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 0085MA010P Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER HY-PRO HP76L812MB Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX A19A03G Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER ZINGA AE10L Replacement/Interchange Spin-On Filter (MF0058013)
- Main Filter Automotive Hydraulic Filters