Shop All Hydraulic Filter Elements
Main Filter
SCHROEDER SBF960416Z3B Replacement/Interchange Hydraulic Filter
Mfr # MF0058220
Zoro # G801801926
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 3.11
- Application Filtration
- Height 16.57
- ID Top 2.01
- OD Top 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058220
- Zoro # G801801926
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 16.57 |
Details
OD Bottom | 3.11 |
Application | Filtration |
ID Top | 2.01 |
OD Top | 3.11 |
Product Media | Glass |
Micron Rating | 3 |
Weight | 1.197 |
Seal Type | Viton |
Description
Main Filter MF0591860 replaces OEM SBF960416Z3B by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Male Coupler G-Style (s-314VKIT)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 13 # of Teeth (35BS13H X 3/4)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. (PTH075-25-G)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- HYDAC BETAMICRON 4 HYDRAULIC FILTER ELEMENT (1268869)
- Main Filter Hydraulic Filtration