Shop All Hydraulic Filter Elements
Main Filter
SCHROEDER KZX1 Replacement/Interchange Hydraulic Filter
Mfr # MF0059463
Zoro # G801802060
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 1
- ID Top 1.63
- Application Filtration
- Product Media Glass
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059463
- Zoro # G801802060
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.29 |
Details
Micron Rating | 1 |
ID Top | 1.63 |
Application | Filtration |
Product Media | Glass |
OD Top | 3.94 |
ID Bottom | 1.63 |
Weight | 4.35 |
Seal Type | Viton |
OD Bottom | 3.94 |
Description
Main Filter MF0343068 replaces OEM KZX1 by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 9.291in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 1.630in
ID_Bottom: 1.630in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 9.291in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 1.630in
ID_Bottom: 1.630in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1850 (11M1850)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- Main Filter Hydraulic Filtration