Shop All Hydraulic Filters
Main Filter
SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter
Mfr # MF0575938
Zoro # G700725644
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.25
- OD Top 3.9
- OD Bottom 3.9
- ID Top 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575938
- Zoro # G700725644
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.25 |
Details
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Micron Rating | 10 |
Application | Filtration |
Product Media | Glass/Water Removal |
Weight | 1.9875 |
Description
Main Filter MF0898817 replaces OEM KZW10 by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 9.25in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 9.25in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610Z3)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- B B MANUFACTURING 150L050G, Timing Belt, Neoprene, Fiberglass (150L050G)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- Main Filter Hydraulic Filtration