Shop All Hydraulic Filter Elements
Main Filter
SCHROEDER 16QCLS3B Replacement/Interchange Hydraulic Filter
Mfr # MF0058302
Zoro # G801800516
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 3.78
- Micron Rating 5
- Weight 3.929
- OD Bottom 5.98
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058302
- Zoro # G801800516
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 14.65 |
Details
ID Top | 3.78 |
Micron Rating | 5 |
Weight | 3.929 |
OD Bottom | 5.98 |
Application | Filtration |
OD Top | 5.98 |
ID Bottom | 3.88 |
Product Media | Glass |
Seal Type | Viton |
Description
Main Filter MF0414194 replaces OEM 16QCLS3B by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 14.646in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 14.646in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2Z JEM)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- Main Filter Hydraulic Filtration