Shop All Hydraulic Filter Elements
Main Filter
SCHROEDER 16QCLS1B Replacement/Interchange Hydraulic Filter
Mfr # MF0058300
Zoro # G801800684
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Product Media Glass
- ID Top 3.78
- ID Bottom 3.88
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058300
- Zoro # G801800684
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 14.65 |
Details
Application | Filtration |
Product Media | Glass |
ID Top | 3.78 |
ID Bottom | 3.88 |
Seal Type | Viton |
Micron Rating | 3 |
OD Top | 5.98 |
OD Bottom | 5.98 |
Weight | 3.929 |
Description
Main Filter MF0414188 replaces OEM 16QCLS1B by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 14.646in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 14.646in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66525)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- Main Filter Hydraulic Filtration