Shop All Oil Filters
Main Filter
SAURER 11004917 Replacement/Interchange Spin-On Filter
Mfr # MF0575530
Zoro # G3058129
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 15
- Application Filtration
- Weight 2.3405
- Height 6.13
- Replaces OEM Part 11004917
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575530
- Zoro # G3058129
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 15 |
Application | Filtration |
Weight | 2.3405 |
Replaces OEM Part | 11004917 |
Replaces OEM Brand | SAURER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 15 |
OEM Replacement Brand | SAURER |
Filter Type | Spin-On |
Description
Main Filter MF0796279 replaces OEM 11004917 by SAURER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDIC EDIC Galaxy 12 Gallon Box Carpet Extractor, 100 PSI Pump, 150" Waterlift, W/O Heat - 2000SX-HR (2000SX -HR)
- ZEP Truck And Trailer Wash Brushless Wash Concentrate, Pail, 5 gal, Liquid (38735)
- PERKO Gas Tank Vent W/ Splash Guard Cp Zinc 5/8" Hose (0506DP4CHR)
- ILB GOLD Stator Regulator, Replacement For Wai Global IM912 (IM912)
- MAIN FILTER GRAINGER 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CARQUEST 96385 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER CARQUEST 85724 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- PUROLATOR Purolator PBL14006 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14006)
- Main Filter Oil Filters