Shop All Hydraulic Filters
Main Filter
SANDVIK 64622440 Replacement/Interchange Hydraulic Filter
Mfr # MF0059471
Zoro # G3042519
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.29
- OD Top 3.94
- OD Bottom 3.94
- ID Top 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059471
- Zoro # G3042519
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Micron Rating | 5 |
Weight | 4.35 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0796165 replaces OEM 64622440 by SANDVIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6211-2RS KBC)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX251A, 25 micron, Outside-In, Cellulose (MF0066202)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- Main Filter Hydraulic Filters