Shop All Hydraulic Filter Elements
Main Filter
ROYAL RL60820EX Replacement/Interchange Hydraulic Filter
Mfr # MF0896907
Zoro # G801801070
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 5.99
- Height 8.07
- ID Top 3.5
- Application Filtration
- ID Bottom 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896907
- Zoro # G801801070
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.07 |
Details
OD Top | 5.99 |
ID Top | 3.5 |
Application | Filtration |
ID Bottom | 3.5 |
OD Bottom | 5.99 |
Product Media | Cellulose |
Weight | 2.724 |
Micron Rating | 25 |
Description
Main Filter MF0071948 replaces OEM RL60820EX by ROYAL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Height: 8.071in
OD Top: 5.992in
OD Bottom: 5.992in
ID Top: 3.500in
ID_Bottom: 3.500in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Height: 8.071in
OD Top: 5.992in
OD Bottom: 5.992in
ID Top: 3.500in
ID_Bottom: 3.500in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- FAFNIR Ball Bearings, #S8KDD (S8KDD)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- BANDO 10 rib J section belt 40 inch length (400J10)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- Main Filter Hydraulic Filtration