Shop All Oil Filters
Main Filter
ROGERS MACHINERY F7900 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G3072059
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 6.94
- Weight 2.4
- Replaces OEM Part F7900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G3072059
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | F7900 |
Replaces OEM Brand | ROGERS MACHINERY |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | ROGERS MACHINERY |
Filter Type | Spin-On |
Description
Main Filter MF0871643 replaces OEM F7900 by ROGERS MACHINERY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- ILB GOLD Replacement For Prestolite, Sas-5203A Switch / Solenoid (SAS-5203A SWITCH / SOLENOID)
- SOLAS Mercruiser Bravo III Propeller, 26in Pitch, Front B3F (1654-155-26)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- MAIN FILTER FERRIS 5021357 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FINN FILTER 021618 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER TWIN DISC PM11652A Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER HUBLER HU181 Replacement/Interchange Spin-On Filter (MF0411215)
- MAIN FILTER MANN+HUMMEL WD10005 Replacement/Interchange Spin-On Filter (MF0058014)
- FRAM OE Replacement (CH9018)
- Main Filter Oil Filters