Shop All Automotive Hydraulic Filters
Main Filter
REXROTH 80130H20XLS000M Replacement/Interchange Spin-On Filter
Mfr # MF0058043
Zoro # G8373078
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.25
- Filter Rating (Microns) 25
- Height 8.95
- Weight 3.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058043
- Zoro # G8373078
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 8.95 |
Details
Application | Filtration |
Filter Rating (Microns) | 25 |
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 3.41 |
Replaces OEM Part | 80130H20XLS000M |
Replaces OEM Brand | REXROTH |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | REXROTH |
Filter Type | Spin-On |
Description
Main Filter MF0589484 replaces OEM 80130H20XLS000M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13872)
- PRESTONE Antifreeze Coolant, Red, 1 gal., Jug (AFC13100)
- LUK Clutch Kit, 05-173 (05-173)
- HI-LIFT JACK HI-LIFT OFF ROAD KIT(BAG, GLOVES, STRAP, CHAIN) (ORK)
- MAIN FILTER REXROTH R928016617 Replacement/Interchange Spin-On Filter (MF0058042)
- MAIN FILTER NAPA 1865 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER CIM-TEK 70060 Replacement/Interchange Spin-On Filter (MF0411011)
- MAIN FILTER FILTREC A110T60 Replacement/Interchange Spin-On Filter (MF0058011)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- Main Filter Automotive Hydraulic Filters