Shop All Automotive Hydraulic Filters
Main Filter
RENAULT X250904308 Hydraulic Filter Replacement
Mfr # MF0062114
Zoro # G2813847
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Brass Mesh
- Thread Size 1.5
- Micron Rating 125
- Height 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062114
- Zoro # G2813847
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 7.87 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Brass Mesh |
Micron Rating | 125 |
Filter Rating (Microns) | 125 |
Weight | 1.2496 |
Replaces OEM Part | X250904308 |
Replaces OEM Brand | RENAULT |
Filter Style | Suction Strainer |
Product Media | Wire Mesh |
OD Top | 3.39 |
OD Bottom | 3.39 |
Collapse Pressure | 15 |
Flow Direction | Outside-In |
Threads Type | BSP |
Brass Mesh | Suction Strainer |
OEM Replacement Brand | RENAULT |
Description
Main Filter MF0393664 replaces OEM X250904308 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Life Jacket Bag (Holds 6), 20" L x 18" W x 12" H (Holds 6) (44990)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 50’ ft Roll) (410-203)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER CIM-TEK 70164 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER HYDAC/HYCON 0095MA03BN Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER FILPRO SOET510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- Main Filter Automotive Hydraulic Filters