Shop All Automotive Hydraulic Filters
Main Filter
RENAULT X250902702 Hydraulic Filter Replacement
Mfr # MF0062075
Zoro # G2808396
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 125
- Micron Rating 125
- Height 4.17
- Filter Media Brass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062075
- Zoro # G2808396
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.17 |
Thread Size | 44198 |
Details
Application | Filtration |
Filter Rating (Microns) | 125 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Filter Media | Brass Mesh |
Weight | 0.29 |
Replaces OEM Part | X250902702 |
Replaces OEM Brand | RENAULT |
Filter Style | Suction Strainer |
Product Media | Wire Mesh |
OD Top | 1.81 |
OD Bottom | 1.81 |
Collapse Pressure | 15 |
Flow Direction | Outside-In |
Threads Type | BSP |
Brass Mesh | Suction Strainer |
OEM Replacement Brand | RENAULT |
Description
Main Filter MF0393661 replaces OEM X250902702 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 4.17in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A46279 PurolatorONE Advanced Air Filter (A46279)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- MTD Starter Asm Rr (753-06596)
- LISLE Combustion Leak Indicating Fluid, 16 oz. (75630)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER CLARK 2786616 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER GARDNER DENVER 2116110 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER IHC 222759A1 Replacement/Interchange Spin-On Filter (MF0575528)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- Main Filter Automotive Hydraulic Filters