Shop All Automotive Hydraulic Filters
Main Filter
RENAULT 6005020221 Hydraulic Filter Replacement
Mfr # MF0065999
Zoro # G2793370
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Application Filtration
- Filter Rating (Microns) 10
- Micron Rating 10
- Height 6.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065999
- Zoro # G2793370
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Item | Hydraulic Filter |
Filter Media | Glass |
Application | Filtration |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 0.672 |
Replaces OEM Part | 6005020221 |
Replaces OEM Brand | RENAULT |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
Collapse Pressure | 304 |
Flow Direction | Outside-In |
ID Top | 0.96 |
OEM Replacement Brand | RENAULT |
Description
Main Filter MF0111753 replaces OEM 6005020221 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.26in OD Top: 2.09in OD Bottom: 2.09in ID Top: 0.96inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI 96" STEEL UPPER SIDE BOX (2DOOR) WHT (US96C)
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- GB CLAMP BATTERY INS30A CD2 (14-630)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- MAIN FILTER FLUITEK H510705M26 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- Main Filter Automotive Hydraulic Filters