Shop All Hydraulic Filter Elements
Main Filter
QUALITY FILTRATION QH9404A25B26 Replacement/Interchange Hydraulic Filter
Mfr # MF0058156
Zoro # G801800431
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 3.84
- Weight 1.642
- ID Bottom 2.54
- Product Media Glass
- Height 25.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058156
- Zoro # G801800431
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 25.08 |
Details
OD Top | 3.84 |
Weight | 1.642 |
ID Bottom | 2.54 |
Product Media | Glass |
OD Bottom | 3.84 |
Micron Rating | 25 |
Application | Filtration |
Seal Type | Viton |
ID Top | 2.54 |
Description
Main Filter MF0491939 replaces OEM QH9404A25B26 by QUALITY FILTRATION and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.079in
OD Top: 3.839in
OD Bottom: 3.839in
ID Top: 2.539in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.079in
OD Top: 3.839in
OD Bottom: 3.839in
ID Top: 2.539in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- Main Filter Hydraulic Filtration