Shop All Hydraulic Filters
Main Filter
PUROLATOR 9700EAH254F2 Replacement/Interchange Hydraulic Filter
Mfr # MF0059524
Zoro # G3054111
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 18.47
- OD Top 3.94
- OD Bottom 3.94
- ID Top 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059524
- Zoro # G3054111
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.47 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Micron Rating | 25 |
Weight | 7.65 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0880192 replaces OEM 9700EAH254F2 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 18.465in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 3/8)
- UNITRONIX EC Motor, Zero Zone 63-0622,1600 RPM, 115V (UTBCJ1601ECH)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B835)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG488, 25 micron, Outside-In (MF0066112)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- Main Filter Hydraulic Filters