Shop All Hydraulic Filters
Main Filter
PUROLATOR 8900EAM202F3 Replacement/Interchange Hydraulic Filter
Mfr # MF0059340
Zoro # G700725606
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 16.88
- OD Top 3.78
- OD Bottom 3.78
- ID Top 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059340
- Zoro # G700725606
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.88 |
Details
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Micron Rating | 25 |
Application | Filtration |
Product Media | Glass |
Weight | 3.674 |
Description
Main Filter MF0898840 replaces OEM 8900EAM202F3 by PUROLATOR and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 16.88in
OD Top: 3.780in
OD Bottom: 3.780in
ID Top: 2.224in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 16.88in
OD Top: 3.780in
OD Bottom: 3.780in
ID Top: 2.224in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- DIXON Legris by 1 pc Miniature Exhaust Flow Control Valve, 15 to 145 psi, Nylon Body (76605620)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- Main Filter Hydraulic Filters