Shop All Hydraulic Filter Elements
Main Filter
PUROLATOR 50249 Replacement/Interchange Hydraulic Filter
Mfr # MF0896907
Zoro # G801800813
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.07
- ID Bottom 3.5
- OD Top 5.99
- ID Top 3.5
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896907
- Zoro # G801800813
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.07 |
Details
ID Bottom | 3.5 |
OD Top | 5.99 |
ID Top | 3.5 |
Application | Filtration |
Weight | 2.724 |
Product Media | Cellulose |
OD Bottom | 5.99 |
Micron Rating | 25 |
Description
Main Filter MF0876621 replaces OEM 50249 by PUROLATOR and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Height: 8.071in
OD Top: 5.992in
OD Bottom: 5.992in
ID Top: 3.500in
ID_Bottom: 3.500in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Height: 8.071in
OD Top: 5.992in
OD Bottom: 5.992in
ID Top: 3.500in
ID_Bottom: 3.500in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- POWERDRIVE QD Bushing, Series SDS, 1-1/2" Bore (SDS-1-1/2)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.35 inch OD (2B110SK)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- PTI TECHNOLOGIES Hydraulic Filter Element (FBG-015-HC-B)
- Main Filter Hydraulic Filtration