Shop All Automotive Hydraulic Filters
Main Filter
PTI/TEXTRON F4F040HCB Replacement/Interchange Spin-On Filter
Mfr # MF0058054
Zoro # G8711029
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 5
- Application Filtration
- Thread Size 1.5
- Height 7.88
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058054
- Zoro # G8711029
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 7.88 |
Details
Filter Rating (Microns) | 5 |
Micron Rating | 5 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.9 |
Replaces OEM Part | F4F040HCB |
Replaces OEM Brand | PTI/TEXTRON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PTI/TEXTRON |
Filter Type | Spin-On |
Description
Main Filter MF0269206 replaces OEM F4F040HCB by PTI/TEXTRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.071" Diameter, 60 Volts (14STRBLAGXL250)
- K&N FILTER Washable Red Cotton Gauze Round 612 Outside Diameter x 10 Height (RU-3220)
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- VALVOLINE Cycle-2 Oil, gal. Size, Bottle, Green (773735)
- MAIN FILTER FILTREC A150C10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CSG100A10A Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER WIX A02A25C9 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FLEETGUARD HF6554 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER DONALDSON/FBO/DCI 498 Replacement/Interchange Spin-On Filter (MF0575544)
- Main Filter Automotive Hydraulic Filters