Shop All Hydraulic Filters
Main Filter
PPL9700925GHCV Replacement/Interchange Hydraulic Filter
Mfr # MF0059479
Zoro # G2951990
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059479
- Zoro # G2951990
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0606164 replaces OEM PPL9700925GHCV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Iron, 1" (AM13)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- SKF SKF 6013 2RS C3, Single Row Ball Bearings (6013 2RS C3)
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL30510A, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- Main Filter Hydraulic Filtration