Shop All Automotive Hydraulic Filters
Main Filter
POWER BOSS 300359 Replacement/Interchange Spin-On Filter
Mfr # MF0575531
Zoro # G2813418
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.375
- Filter Rating (Microns) 15
- Filter Media Glass
- Height 6.13
- Micron Rating 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575531
- Zoro # G2813418
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.375 |
Height | 6.13 |
Details
Filter Rating (Microns) | 15 |
Item | Hydraulic Filter |
Filter Media | Glass |
Micron Rating | 15 |
Application | Filtration |
Weight | 2.5285 |
Replaces OEM Part | 300359 |
Replaces OEM Brand | POWER BOSS |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | POWER BOSS |
Description
Main Filter MF0199839 replaces OEM 300359 by POWER BOSS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P164375 (P164375)
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005B)
- BANDO Auto Serpentine Belt, 10Pk1330 (10PK1330)
- GARELICK Garelick EEz-In Under Platform Telescoping Ladder, 3-Step (19623-61)
- MAIN FILTER DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER HY-PRO HP409L93MB Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER HYDAC/HYCON 2058058 Hydraulic Filter Replacement (MF0057995)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- Main Filter Automotive Hydraulic Filters