Shop All Automotive Hydraulic Filters
Main Filter
PARKER PR4021 Replacement/Interchange Spin-On Filter
Mfr # MF0057994
Zoro # G8688437
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Filter Rating (Microns) 10
- Thread Size 44259
- Application Filtration
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057994
- Zoro # G8688437
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Filter Rating (Microns) | 10 |
Application | Filtration |
Micron Rating | 10 |
Item | Hydraulic Filter |
Weight | 1.54 |
Replaces OEM Part | PR4021 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0410508 replaces OEM PR4021 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Fairview 9303 12V Defogger w/Suction Cup & Screw Base (9303CABCS)
- EQUALIZER INDUSTRIES Equalizer Express Stingray Auto Glass Knife (LDT204)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- MAIN FILTER PARKER 921166 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER STAUFF SFC3525E Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER IHC 222759A1 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- Main Filter Automotive Hydraulic Filters