Shop All Automotive Hydraulic Filters
Main Filter
PARKER K22022 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G8715238
original price:
$18.55
10% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Height 5.38
- Thread Size 1
- Application Filtration
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G8715238
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | K22022 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0775103 replaces OEM K22022 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6503 BoatTector Vinyl-Coated Mushroom Anchor - 10 lbs. (3006.6503)
- RONSTAN F20 Splicing Needle W/ Puller Medium 4-6Mm Line (RFSPLICE-F20)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 20x14 Inch (B2014LSP)
- KASK AMERICA Zen Visor Kit, Smoke (WKI00002-510)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PARKER 925023B Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FLUITEK H510705M26 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER ZINGA SE10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER RENAULT X250902702 Hydraulic Filter Replacement (MF0062075)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- Main Filter Automotive Hydraulic Filters