Shop All Hydraulic Filters
Main Filter
PARKER 938781Q Replacement/Interchange Hydraulic Filter
Mfr # MF0058810
Zoro # G402497016
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058810
- Zoro # G402497016
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0908049 replaces OEM 938781Q by PARKER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.95in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.95in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- MILTON INDUSTRIES H-Style 3/8 in. Female Basic Size Industrial Interchange Series Air Coupler (S-1835)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron, Outside-In (MF0059465)
- PREVOST 3/8" FNPT Steel Industrial Plug (IRP 086202)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- Main Filter Hydraulic Filtration