Shop All Automotive Hydraulic Filters
Main Filter
PARKER 932073 Replacement/Interchange Spin-On Filter
Mfr # MF0058073
Zoro # G8431284
original price:
$69.99
5% off
new price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 10.94
- Filter Rating (Microns) 3
- Weight 3.5
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058073
- Zoro # G8431284
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Filter Rating (Microns) | 3 |
Weight | 3.5 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 3 |
Replaces OEM Part | 932073 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0096140 replaces OEM 932073 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon, Blue, 4" H (6465B-MG)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, BLACK, SHORT, V SHAPED (66212322)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- ROADPRO Stainless Steel Tool Box, 15" (SST00715)
- MAIN FILTER PARKER 929445 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PARKER FA51125 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER PARKER PR3962 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER IHC 222759A1 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1457 Replacement/Interchange Spin-On Filter (MF0575528)
- Main Filter Automotive Hydraulic Filters