Shop All Automotive Hydraulic Filters
Main Filter
PARKER 928763 Replacement/Interchange Spin-On Filter
Mfr # MF0058004
Zoro # G8414588
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Application Filtration
- Thread Size 1
- Weight 1.2
- Height 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058004
- Zoro # G8414588
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Application | Filtration |
Weight | 1.2 |
Micron Rating | 10 |
Replaces OEM Part | 928763 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0095940 replaces OEM 928763 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- ZEROSTART Engine Heater - 600W 120V, 35Mm Chrysler, Jeep (3100104)
- CURT Rnd 6-Way Connector Socket, Vehicle Side (58091)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- MAIN FILTER BALDWIN BT8863 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER NAPA 1483 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER NAPA 7408 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER NAPA 1759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CARQUEST 85553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- Main Filter Automotive Hydraulic Filters