Shop All Automotive Hydraulic Filters
Main Filter
PARKER 926169 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G8443839
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Application Filtration
- Height 6.94
- Filter Rating (Microns) 10
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G8443839
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 2.4 |
Replaces OEM Part | 926169 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0095416 replaces OEM 926169 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS 14.1 oz High Load Bearing Grease Cartridge Black (70414)
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- LUBE KING Lube King LU23JD2G John Deere Hydraulic Fluid; 2 Gallon (147063)
- ARMOR ALL Concentrated Car Wash 24 oz (25024)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PARKER 926541 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER PARKER 928766 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- Main Filter Automotive Hydraulic Filters