Shop All Automotive Hydraulic Filters
Main Filter
PARKER 925023 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G8374338
original price:
$16.45
5% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Weight 1.54
- Height 5.38
- Filter Rating (Microns) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G8374338
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Application | Filtration |
Micron Rating | 25 |
Weight | 1.54 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Replaces OEM Part | 925023 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0094432 replaces OEM 925023 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO :LAL RKE-GM-4B8 GENERAL MOTORS 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011780)
- KYB Excel-G Shock Absorber - Rear, 3440013 (3440013)
- MOTIVE PRODUCTS 0390 - Magnum Heavy Metal XLT Bleeder Kit (0390-MTV)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PARKER 92199910C Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER MP FILTRI CSG150A06 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER HYDAC/HYCON 2059434 Replacement/Interchange Spin-On Filter (MF0058060)
- DONALDSON Hydraulic Filter, Spin-On, P551553 (P551553)
- Main Filter Automotive Hydraulic Filters