Shop All Hydraulic Filters
Main Filter
PALL HC9901FCT26H Replacement/Interchange Hydraulic Filter
Mfr # MF0059440
Zoro # G600725478
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 25.78
- OD Top 3.74
- OD Bottom 3.74
- ID Top 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059440
- Zoro # G600725478
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 25.78 |
Details
Seal Type | Viton |
OD Top | 3.74 |
OD Bottom | 3.74 |
ID Top | 2.19 |
ID Bottom | 2.19 |
Micron Rating | 25 |
Application | Filtration |
Product Media | Glass |
Weight | 11.973 |
Description
Main Filter MF0898908 replaces OEM HC9901FCT26H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.78in
OD Top: 3.74in
OD Bottom: 3.74in
ID Top: 2.193in
ID_Bottom: 2.193in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.78in
OD Top: 3.74in
OD Bottom: 3.74in
ID Top: 2.193in
ID_Bottom: 2.193in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 1/2 FHP VP SHEAVE (1VL40 X 1/2 FHP VP SHEAVE)
- SPEEDAIRE Valve, Lockout (4ZL04)
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- Main Filter Hydraulic Filters