Shop All Hydraulic Filter Elements
Main Filter
PALL HC9804FCP4H Replacement/Interchange Hydraulic Filter
Mfr # MF0158856
Zoro # G401801265
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 1.97
- Micron Rating 3
- Seal Type Viton
- Product Media Glass
- ID Top 1.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0158856
- Zoro # G401801265
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.88 |
Details
OD Top | 1.97 |
Micron Rating | 3 |
Seal Type | Viton |
Product Media | Glass |
ID Top | 1.16 |
Weight | 0.169 |
OD Bottom | 2.76 |
Application | Filtration |
Description
Main Filter MF0902029 replaces OEM HC9804FCP4H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.882in
OD Top: 1.969in
OD Bottom: 1.969in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.882in
OD Top: 1.969in
OD Bottom: 1.969in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK3678)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (BK85X1)
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- HYDAC HYDRAULIC FILTER ELEMENT (01260889 0660 D 020 BN4HC)
- Main Filter Hydraulic Filter Elements