Shop All Hydraulic Filter Elements
Main Filter
PALL HC9650FDZ8Z Replacement/Interchange Hydraulic Filter
Mfr # MF0059552
Zoro # G801801506
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.297
- Micron Rating 1
- Product Media Glass
- ID Bottom 1.72
- OD Top 3.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059552
- Zoro # G801801506
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.38 |
Details
Weight | 1.297 |
Micron Rating | 1 |
Product Media | Glass |
ID Bottom | 1.72 |
OD Top | 3.09 |
Application | Filtration |
ID Top | 1.72 |
OD Bottom | 3.09 |
Seal Type | Viton |
Description
Main Filter MF0496032 replaces OEM HC9650FDZ8Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- TOMPKINS Hydraulic Fitting-Steel10FJ CAP (0304-C-10)
- DODGE 207 Normal Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (131840)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MP FILTRI HYDRAULIC FILTER ELEMENT (SF505M60)
- Main Filter Hydraulic Filtration