Shop All Hydraulic Filter Elements
Main Filter
PALL HC9650FDT6Z Replacement/Interchange Hydraulic Filter
Mfr # MF0575964
Zoro # G801801216
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.534
- OD Top 3.09
- Micron Rating 25
- Seal Type Viton
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575964
- Zoro # G801801216
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 6.5 |
Details
Weight | 2.534 |
OD Top | 3.09 |
Micron Rating | 25 |
Seal Type | Viton |
Product Media | Glass |
ID Top | 1.72 |
Application | Filtration |
OD Bottom | 3.09 |
ID Bottom | 1.72 |
Description
Main Filter MF0900141 replaces OEM HC9650FDT6Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 6.5in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 6.5in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth (40BS38 X 3/4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- Main Filter Hydraulic Filter Elements