Shop All Hydraulic Filter Elements
Main Filter
PALL HC9650FCS8H Replacement/Interchange Hydraulic Filter
Mfr # MF0059564
Zoro # G801801339
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Product Media Glass
- OD Bottom 3.09
- Weight 1.276
- ID Bottom 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059564
- Zoro # G801801339
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.38 |
Details
Seal Type | Viton |
Product Media | Glass |
OD Bottom | 3.09 |
Weight | 1.276 |
ID Bottom | 1.72 |
OD Top | 3.09 |
ID Top | 1.72 |
Application | Filtration |
Micron Rating | 10 |
Description
Main Filter MF0900128 replaces OEM HC9650FCS8H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- Main Filter Hydraulic Filtration